![POWER CLEANER 500 mL](https://wurth-pim.imgix.net/Product/890107%20(new).jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=76ddd649a8ef6e6f8d24e13626b79ed9)
![POWER CLEANER 500 mL](https://pim.wurth.ca/Product/890107 (new).jpg)
![](https://wurth-pim.imgix.net/Technical/AssemblyPowerClean.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=45e3044feef80ac37374fcb85d361604)
![](https://pim.wurth.ca/Technical/AssemblyPowerClean.jpg)
![POWER CLEANER 500 mL](https://wurth-pim.imgix.net/Product/890107%20(new).jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=76ddd649a8ef6e6f8d24e13626b79ed9)
![](https://pim.wurth.ca/Product/890107 (new).jpg)
![](https://wurth-pim.imgix.net/Technical/AssemblyPowerClean.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=45e3044feef80ac37374fcb85d361604)
![](https://pim.wurth.ca/Technical/AssemblyPowerClean.jpg)
Temporarily out of stock in Vaughan, ON as of 9:22 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Attribute | Value |
---|---|
Contents | 500 ml |
Container Volume | 500 ml |
Container Type | Aerosol |
Chemical Base | Aliphatic hydrocarbons |
Colour | Transparent |
Density | 0.710 g/cm³ at 20 °C |
Flash Point | < 21 °C |
VBF Class | A I |
Food Safe | Yes |
EAN | 4045989590636 |
Very high cleaning performance |
Short flash time |
Good material compatibility |
Spray head with direct spray jet |
Acetone-free |
AOX- and silicone-free |
Extremely effective in removing oily, greasy, sooty and slightly resinous contaminants |
Rapid cleaning that leaves no residue |
Short downtimes for the machine parts to be treated |
No need for subsequent treatment |
No swelling of FKM and polyamide seals |
Causes no corrosion to metal surfaces or to iron, steel, stainless steel, aluminum, brass |
Precise and effective cleaning of the contaminated parts |